- Yoke Roller
- 200 mm Flanged OD
- 70 mm ID
- 79 mm Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Type | Flanged |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 200 mm |
| I.D. | 70 mm |
| Dynamic Capacity | 188600 N |
| Roller Width | 76 mm |
| Overall Width | 79 mm |
| Dynamic Thrust Load Rating | 77400 N |
| Inch/Metric | Metric |
| Material | Steel |
| Enclosure | Unsealed |
| Flange Thickness | 18.2 mm |
| Static Capacity | 215000 N |
| Weight | 45.799 LB |
| EAN or UPC | 651041211902 |

