- Yoke Roller
- 125 mm Flanged OD
- 45 mm ID
- 71 mm Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Width | 68 mm |
| Bearing Type | Tapered Roller Bearing |
| Static Capacity | 144600 N |
| Flange Thickness | 18.2 mm |
| Dynamic Capacity | 148100 N |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Material | Steel |
| Roller Type | Flanged |
| Overall Width | 71 mm |
| Roller Dia. | 125 mm |
| Dynamic Thrust Load Rating | 58500 N |
| I.D. | 45 mm |
| Weight | 12.607 LB |
| EAN or UPC | 651041211889 |

