- Cam Follower
- 35 mm OD Flanged Roller
- 16 mm Standard Stud
- M16 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Stud Dia. | 16 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 6000 N |
| Roller Type | Flanged |
| Material | Steel |
| Thread Size | M16 |
| Stud Type | Standard |
| Dynamic Thrust Load Rating | 3700 N |
| Thread Type | UNF |
| Enclosure | Sealed |
| Inch/Metric | Metric |
| Roller Dia. | 35 mm |
| Roller Width | 23 mm |
| Static Capacity | 2680 N |
| Flange Thickness | 5 mm |
| End Type | Metal Plug |
| Stud Length | 32.55 mm |
| Weight | 0.441 LB |
| EAN or UPC | 651041211582 |

