- Cam Follower
- 200 mm OD Flanged Roller
- 64 mm Standard Stud
- M64 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Enclosure | Sealed |
| Flange Thickness | 18.3 mm |
| Roller Type | Flanged |
| Stud Type | Standard |
| Thread Size | M64 |
| Static Capacity | 251000 N |
| Roller Width | 76 mm |
| Stud Length | 140 mm |
| Roller Dia. | 200 mm |
| Dynamic Load Rating | 159000 N |
| Bearing Type | Tapered Roller Bearing |
| End Type | Metal Plug |
| Thread Type | UNF |
| Stud Dia. | 64 mm |
| Material | Steel |
| Dynamic Thrust Load Rating | 63000 N |
| Inch/Metric | Metric |
| Weight | 44.895 LB |
| EAN or UPC | 651041211674 |

