- Cam Follower
- 125 mm OD Flanged Roller
- 48 mm Standard Stud
- M48 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Enclosure | Sealed |
| Roller Type | Flanged |
| Stud Dia. | 48 mm |
| Dynamic Thrust Load Rating | 58500 N |
| Dynamic Load Rating | 148100 N |
| Bearing Type | Tapered Roller Bearing |
| Stud Length | 105 mm |
| Material | Steel |
| Roller Width | 76 mm |
| End Type | Metal Plug |
| Thread Size | M48 |
| Inch/Metric | Metric |
| Static Capacity | 230800 N |
| Stud Type | Standard |
| Flange Thickness | 18 mm |
| Thread Type | UNF |
| Roller Dia. | 125 mm |
| Weight | 19.527 LB |
| EAN or UPC | 651041209763 |

