- Cam Follower
- 80 mm OD Crowned Roller
- 30 mm Standard Stud
- M30 Thread
- Slotted End
| Enclosure | Unsealed |
| Dynamic Load Rating | N/A |
| Bearing Type | Needle Bearing |
| Inch/Metric | Metric |
| Roller Type | Crowned |
| Overall Length | 100 mm |
| Stud Type | Standard |
| Material | Steel |
| Stud Dia. | 30 mm |
| Thread Size | M30 |
| End Type | Slotted |
| Roller Width | 35 mm |
| Roller Dia. | 80 mm |
| Thread Type | UNF |
| Stud Length | 63 mm |
| Weight | 3.55 LB |
| EAN or UPC | 651041170964 |

