- Cam Follower
- 72 mm OD Crowned Roller
- 24 mm Standard Stud
- M24 Thread
- Slotted End
| Dynamic Load Rating | N/A |
| Thread Size | M24 |
| End Type | Slotted |
| Stud Length | 49.5 mm |
| Roller Dia. | 72 mm |
| Overall Length | 80 mm |
| Roller Width | 29 mm |
| Thread Type | UNF |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Stud Dia. | 24 mm |
| Bearing Type | Needle Bearing |
| Roller Type | Crowned |
| Enclosure | Unsealed |
| Material | Steel |
| Weight | 2.9 LB |
| EAN or UPC | 651041185807 |

