- Cam Follower
- 47 mm OD Crowned Roller
- 20 mm Standard Stud
- M20 Thread
- Slotted End
| Thread Type | UNF |
| Inch/Metric | Metric |
| Enclosure | Sealed |
| Roller Width | 24 mm |
| Stud Dia. | 20 mm |
| End Type | Slotted |
| Stud Type | Standard |
| Overall Length | 66 mm |
| Roller Type | Crowned |
| Material | Steel |
| Roller Dia. | 47 mm |
| Dynamic Load Rating | N/A |
| Thread Size | M20 |
| Bearing Type | Needle Bearing |
| Stud Length | 40.5 mm |
| Weight | 0.894 LB |
| EAN or UPC | 651041125551 |

