- Cam Follower
- 40 mm OD Crowned Roller
- 18 mm Standard Stud
- M18 Thread
- Slotted End
| Dynamic Load Rating | N/A |
| Thread Type | UNF |
| Stud Dia. | 18 mm |
| Roller Type | Crowned |
| Stud Length | 36.5 mm |
| Enclosure | Unsealed |
| End Type | Slotted |
| Overall Length | 58 mm |
| Thread Size | M18 |
| Bearing Type | Needle Bearing |
| Roller Width | 20 mm |
| Roller Dia. | 40 mm |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.579 LB |
| EAN or UPC | 651041051676 |

