- Cam Follower
- 35 mm OD Crowned Roller
- 16 mm Standard Stud
- M16 Thread
- Slotted End
| Roller Type | Crowned |
| Dynamic Load Rating | N/A |
| Stud Length | 32.5 mm |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Roller Dia. | 35 mm |
| End Type | Slotted |
| Overall Length | 52 mm |
| Roller Width | 18 mm |
| Thread Type | UNF |
| Material | Steel |
| Stud Dia. | 16 mm |
| Thread Size | M16 |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Weight | 0.4 LB |
| EAN or UPC | 651041051485 |

