- Cam Follower
- 26 mm OD Crowned Roller
- 10 mm Standard Stud
- M10 Thread
- Slotted End
| End Type | Slotted |
| Material | Steel |
| Stud Dia. | 10 mm |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Overall Length | 36 mm |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Thread Type | UNF |
| Dynamic Load Rating | N/A |
| Roller Dia. | 26 mm |
| Stud Type | Standard |
| Roller Width | 12 mm |
| Thread Size | M10 |
| Stud Length | 23 mm |
| Weight | 0.137 LB |
| EAN or UPC | 651041051249 |

