- Cam Follower
- 16 mm OD Crowned Roller
- 6 mm Standard Stud
- M6 Thread
- Slotted End
| Stud Dia. | 6 mm |
| Bearing Type | Needle Bearing |
| Overall Length | 28 mm |
| Roller Type | Crowned |
| Enclosure | Unsealed |
| Roller Dia. | 16 mm |
| Stud Length | 16 mm |
| Inch/Metric | Metric |
| Thread Size | M6 |
| Roller Width | 11 mm |
| Dynamic Load Rating | N/A |
| Material | Steel |
| Thread Type | UNF |
| End Type | Slotted |
| Stud Type | Standard |
| Weight | 0.044 LB |
| EAN or UPC | 651041050907 |

