| Roller Type | Crowned |
| Inch/Metric | Metric |
| Bearing Type | Needle Bearing |
| Roller Dia. | 13 mm |
| Roller Width | N/A |
| Stud Length | N/A |
| Enclosure | Sealed |
| Stud Type | Single Row |
| Stud Dia. | N/A |
| Dynamic Load Rating | N/A |
| Material | Steel |
| Thread Size | N/A |
| End Type | Slotted |
| Thread Type | N/A |
| Weight | 0.022 LB |
| EAN or UPC | 651041020405 |

