- Cam Follower
- 7/8" OD Crowned Roller
- 7/16" Heavy Stud
- 7/16-20 Thread
- Slotted End
| Stud Dia. | 0.4375 in |
| Stud Type | Heavy |
| Roller Type | Crowned |
| Dynamic Load Rating | 2140 lbf |
| Enclosure | Sealed |
| End Type | Slotted |
| Material | Steel |
| Thread Type | UNF |
| Roller Dia. | 7/8 in |
| Bearing Type | Needle Bearing |
| Threads per Inch | 20 |
| Roller Width | 1/2 in |
| Thread Size | 7/16 |
| Stud Length | 0.875 in |
| Static Capacity | 4150 lbf |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 651041047099 |

