- Cam Follower
- 5/8" OD Crowned Roller
- 5/16" Heavy Stud
- 5/16-24 Thread
- Slotted End
| Roller Dia. | 5/8 in |
| Stud Dia. | 0.3125 in |
| Material | Steel |
| Inch/Metric | Inch |
| Roller Width | 7/16 in |
| Stud Length | 0.75 in |
| Stud Type | Heavy |
| Dynamic Load Rating | 1210 lbf |
| Enclosure | Sealed |
| End Type | Slotted |
| Threads per Inch | 24 |
| Static Capacity | 2500 lbf |
| Bearing Type | Needle Bearing |
| Thread Size | 5/16 |
| Roller Type | Crowned |
| Thread Type | UNF |
| Weight | 0.05 LB |
| EAN or UPC | 651041002807 |

