- Cam Follower
- 3" OD Straight Roller
- 1 1/2" Heavy Stud
- 1 1/2-12 Thread
- Slotted End
| Static Capacity | 49900 lbf |
| Enclosure | Sealed |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Roller Dia. | 3 in |
| Thread Type | UNF |
| Dynamic Load Rating | 20200 lbf |
| Inch/Metric | Inch |
| Thread Size | 1 1/2 |
| Roller Width | 1 3/4 in |
| Threads per Inch | 12 |
| Stud Dia. | 1 1/2 in |
| Stud Type | Heavy |
| Material | Steel |
| End Type | Slotted |
| Stud Length | 2 1/2 in |
| Weight | 4.56 LB |
| EAN or UPC | 651041134553 |

