- Cam Follower
- 2" OD Straight Roller
- 1 1/8" Heavy Stud
- 1 1/8-12 Thread
- Slotted End
| Thread Type | UNF |
| Threads per Inch | 12 |
| Static Capacity | 22000 lbf |
| Roller Dia. | 2 in |
| Stud Dia. | 1 1/8 in |
| Dynamic Load Rating | 10050 lbf |
| Roller Type | Straight |
| Stud Type | Heavy |
| Thread Size | 1 1/8 |
| Inch/Metric | Inch |
| Material | Steel |
| Stud Length | 2 in |
| End Type | Slotted |
| Roller Width | 1 1/4 in |
| Bearing Type | Needle Bearing |
| Enclosure | Sealed |
| Weight | 1.56 LB |
| EAN or UPC | 651041131309 |

