- Cam Follower
- 2 1/2" OD Straight Roller
- 1 1/4" Heavy Stud
- 1 1/4-12 Thread
- Slotted End
| Enclosure | Unsealed |
| Material | Steel |
| Roller Width | 1 1/2 in |
| Stud Length | 2 1/4 in |
| Dynamic Load Rating | 15280 lbf |
| Stud Dia. | 1 1/4 in |
| Roller Dia. | 2 1/2 in |
| Stud Type | Heavy |
| Inch/Metric | Inch |
| Static Capacity | 33000 lbf |
| Thread Size | 1 1/4 |
| Thread Type | UNF |
| End Type | Slotted |
| Threads per Inch | 12 |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Weight | 2.75 LB |
| EAN or UPC | 651041015593 |

