- Cam Follower
- 1" OD Crowned Roller
- 5/8" Heavy Stud
- 5/8-18 Thread
- Slotted End
| Roller Dia. | 1 in |
| Thread Size | 5/8 |
| Stud Length | 1 in |
| Inch/Metric | Inch |
| Roller Type | Crowned |
| Dynamic Load Rating | 2850 lbf |
| Stud Type | Heavy |
| Thread Type | UNF |
| Static Capacity | 6200 lbf |
| Enclosure | Sealed |
| Roller Width | 5/8 in |
| Stud Dia. | 5/8 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Threads per Inch | 18 |
| End Type | Slotted |
| Weight | 0.2 LB |
| EAN or UPC | 651041099821 |

