Skip to content Skip to navigation menu
Smith BearingHR-1-B

HR-1-B

HR Series Heavy Stud Cam Follower
Item #101586217
  • Cam Follower
  • 1" OD Straight Roller
  • 5/8" Heavy Stud
  • 5/8-18 Thread
  • Hex Hole End
  • Unsealed
  • Steel
+ Show More + Show Less
Smith BearingHR-1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cam Follower
  • 1" OD Straight Roller
  • 5/8" Heavy Stud
  • 5/8-18 Thread
  • Hex Hole End
Threads per Inch 18
Stud Dia. 5/8 in
Stud Type Heavy
Roller Dia. 1 in
Bearing Type Needle Bearing
Static Capacity 6200 lbf
Roller Type Straight
Dynamic Load Rating 2850 lbf
Roller Width 5/8 in
End Type Hex Hole
Inch/Metric Inch
Enclosure Unsealed
Stud Length 1 in
Material Steel
Thread Size 5/8
Thread Type UNF
Weight 0.2 LB
EAN or UPC 651041128033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison