- Cam Follower
- 1 7/8" OD Straight Roller
- 1" Heavy Stud
- 1-14 Thread
- Slotted End
| Stud Length | 1 3/4 in |
| Roller Width | 1 in |
| Roller Type | Straight |
| Enclosure | Unsealed |
| End Type | Slotted |
| Dynamic Load Rating | 7600 lbf |
| Inch/Metric | Inch |
| Roller Dia. | 1 7/8 in |
| Bearing Type | Needle Bearing |
| Thread Size | 1 |
| Stud Type | Heavy |
| Thread Type | UNF |
| Static Capacity | 15870 lbf |
| Threads per Inch | 14 |
| Material | Steel |
| Stud Dia. | 1 in |
| Weight | 1.38 LB |
| EAN or UPC | 651041011311 |

