- Cam Follower
- 1 5/8" OD Straight Roller
- 7/8" Heavy Stud
- 7/8-14 Thread
- Hex Hole End
| Thread Size | 7/8 |
| Thread Type | UNF |
| Dynamic Load Rating | 5330 lbf |
| Stud Type | Heavy |
| Inch/Metric | Inch |
| Roller Dia. | 1 5/8 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| End Type | Hex Hole |
| Roller Width | 7/8 in |
| Roller Type | Straight |
| Threads per Inch | 14 |
| Static Capacity | 11300 lbf |
| Stud Length | 1 1/2 in |
| Enclosure | Sealed |
| Stud Dia. | 7/8 in |
| Weight | 0.75 LB |
| EAN or UPC | 651041069770 |

