- Cam Follower
- 1/2" OD Crowned Roller
- 1/4" Heavy Stud
- 1/4-28 Thread
- Slotted End
| Roller Type | Crowned |
| Stud Dia. | 1/4 in |
| Thread Size | 1/4 |
| Bearing Type | Needle Bearing |
| Dynamic Load Rating | 970 lbf |
| Static Capacity | 1590 lbf |
| Threads per Inch | 28 |
| Material | Steel |
| Thread Type | UNF |
| Roller Dia. | 1/2 in |
| Roller Width | 3/8 in |
| End Type | Slotted |
| Stud Length | 5/8 in |
| Stud Type | Heavy |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 651041040663 |

