- Cam Follower
- 1 1/8" OD Straight Roller
- 5/8" Heavy Stud
- 5/8-18 Thread
- Slotted End
| Inch/Metric | Inch |
| Roller Type | Straight |
| Stud Type | Heavy |
| Dynamic Load Rating | 2850 lbf |
| Static Capacity | 6200 lbf |
| Enclosure | Sealed |
| Threads per Inch | 18 |
| Roller Dia. | 1 1/8 in |
| Thread Size | 5/8 |
| End Type | Slotted |
| Stud Length | 1 in |
| Stud Dia. | 5/8 in |
| Roller Width | 5/8 in |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Thread Type | UNF |
| Weight | 0.24 LB |
| EAN or UPC | 651041122284 |

