- Cam Follower
- 1 1/4" OD Straight Roller
- 3/4" Heavy Stud
- 3/4-16 Thread
- Slotted End
| Roller Type | Straight |
| Thread Size | 3/4 |
| Roller Width | 3/4 in |
| Roller Dia. | 1 1/4 in |
| Material | Steel |
| Thread Type | UNF |
| Inch/Metric | Inch |
| Stud Length | 1 1/4 in |
| Stud Type | Heavy |
| Bearing Type | Needle Bearing |
| End Type | Slotted |
| Stud Dia. | 3/4 in |
| Static Capacity | 8600 lbf |
| Threads per Inch | 16 |
| Enclosure | Sealed |
| Dynamic Load Rating | 4060 lbf |
| Weight | 0.38 LB |
| EAN or UPC | 651041111066 |

