- Cam Follower
- 1 1/2" OD Straight Roller
- 7/8" Heavy Stud
- 7/8-14 Thread
- Hex Hole End
| Thread Size | 7/8 |
| Enclosure | Unsealed |
| Material | Steel |
| Stud Length | 1 1/2 in |
| Bearing Type | Needle Bearing |
| Stud Type | Heavy |
| Stud Dia. | 7/8 in |
| Roller Dia. | 1 1/2 in |
| Roller Width | 7/8 in |
| Dynamic Load Rating | 5330 lbf |
| Threads per Inch | 14 |
| Roller Type | Straight |
| Static Capacity | 11300 lbf |
| Inch/Metric | Inch |
| End Type | Hex Hole |
| Thread Type | UNF |
| Weight | 0.69 LB |
| EAN or UPC | 651041104181 |

