| Roller Type | Crowned |
| Enclosure | Sealed |
| Stud Dia. | N/A |
| Stud Length | N/A |
| Bearing Type | Needle Bearing |
| Stud Type | Eccentric |
| Roller Width | N/A |
| Inch/Metric | Inch |
| Roller Dia. | 9/16 in |
| End Type | Hex Hole |
| Thread Type | UNF |
| Dynamic Load Rating | N/A |
| Thread Size | #10 |
| Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 651041184626 |

