- Cam Follower
- 9/16" OD Straight Roller
- 0.190" Standard Stud
- #10-32 Thread
- Hex Hole End
| Bearing Type | Needle Bearing |
| Roller Type | Straight |
| Dynamic Load Rating | 970 lbf |
| Stud Dia. | 0.19 in |
| Roller Width | 3/8 in |
| Stud Length | 5/8 in |
| Thread Type | UNF |
| Inch/Metric | Inch |
| End Type | Hex Hole |
| Roller Dia. | 9/16 in |
| Enclosure | Unsealed |
| Thread Size | #10 |
| Static Capacity | 720 lbf |
| Threads per Inch | 32 |
| Stud Type | Standard |
| Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 651041184305 |

