- Cam Follower
- 7/8" OD Crowned Roller
- 3/8" Eccentric Stud
- 3/8-24 Thread
- Hex Hole End
| Stud Type | Eccentric |
| Static Capacity | 2260 lbf |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Roller Width | 1/2 in |
| Eccentricity | 0.03 in |
| Enclosure | Sealed |
| Dynamic Load Rating | 2140 lbf |
| End Type | Hex Hole |
| Bearing Type | Needle Bearing |
| Stud Length | 7/8 in |
| Roller Dia. | 7/8 in |
| Roller Type | Crowned |
| Stud Dia. | 3/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Thread Size | 3/8 |
| Weight | 0.1 LB |
| EAN or UPC | 651041083523 |

