- Cam Follower
- 7/8" OD Straight Roller
- 3/8" Standard Stud
- 3/8-24 Thread
- Hex Hole End
| Enclosure | Unsealed |
| Threads per Inch | 24 |
| Thread Size | 3/8 |
| Inch/Metric | Inch |
| End Type | Hex Hole |
| Stud Length | 0.875 in |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Dynamic Load Rating | 2140 lbf |
| Material | Steel |
| Thread Type | UNF |
| Static Capacity | 2200 lbf |
| Stud Dia. | 0.375 in |
| Roller Width | 1/2 in |
| Stud Type | Standard |
| Roller Dia. | 7/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 651041011397 |

