- Cam Follower
- 5/8" OD Crowned Roller
- 1/4" Standard Stud
- 1/4-28 Thread
- Slotted End
| Inch/Metric | Inch |
| Roller Width | 7/16 in |
| Material | Steel |
| Crown Radius | 8 in |
| Static Capacity | 1250 lbf |
| Bearing Type | Needle Bearing |
| End Type | Slotted |
| Stud Length | 0.75 in |
| Dynamic Load Rating | 1320 lbf |
| Enclosure | Sealed |
| Roller Dia. | 5/8 in |
| Stud Dia. | 0.25 in |
| Thread Type | UNF |
| Stud Type | Standard |
| Threads per Inch | 28 |
| Roller Type | Crowned |
| Thread Size | 1/4 |
| Weight | 0.05 LB |
| EAN or UPC | 651041116443 |

