- Cam Follower
- 4" OD Straight Roller
- 1 1/2" Standard Stud
- 1 1/2-12 Thread
- Slotted End
| Enclosure | Unsealed |
| Roller Width | 2.225 in |
| Dynamic Load Rating | 35980 lbf |
| Bearing Type | Needle Bearing |
| Stud Dia. | 1 1/2 in |
| Roller Dia. | 4 in |
| Inch/Metric | Inch |
| Stud Length | 3 1/2 in |
| Thread Size | 1 1/2 |
| End Type | Slotted |
| Roller Type | Straight |
| Stud Type | Standard |
| Threads per Inch | 12 |
| Static Capacity | 45100 lbf |
| Material | Steel |
| Thread Type | UNF |
| Weight | 9.46 LB |
| EAN or UPC | 651041069725 |

