- Cam Follower
- 3/4" OD Straight Roller
- 3/8" Standard Stud
- 3/8-24 Thread
- Slotted End
| Roller Dia. | 3/4 in |
| Stud Length | 7/8 in |
| Stud Type | Standard |
| Stud Dia. | 3/8 in |
| Bearing Type | Needle Bearing |
| Dynamic Load Rating | 2140 lbf |
| Material | Steel |
| Static Capacity | 2260 lbf |
| Enclosure | Unsealed |
| Thread Size | 3/8 |
| End Type | Slotted |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Roller Type | Straight |
| Roller Width | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 651041043657 |

