- Cam Follower
- 3 1/4" OD Crowned Roller
- 1 1/4" Standard Stud
- 1 1/4-12 Thread
- Hex Hole End
| Thread Size | 1 1/4 |
| Stud Type | Standard |
| Inch/Metric | Inch |
| Crown Radius | 30 in |
| Roller Type | Crowned |
| End Type | Hex Hole |
| Material | Steel |
| Static Capacity | 25260 lbf |
| Stud Dia. | 1 1/4 in |
| Roller Width | 1 3/4 in |
| Bearing Type | Needle Bearing |
| Roller Dia. | 3 1/4 in |
| Dynamic Load Rating | 20200 lbf |
| Enclosure | Sealed |
| Stud Length | 2 1/2 in |
| Thread Type | UNF |
| Threads per Inch | 12 |
| Weight | 4.5 LB |
| EAN or UPC | 651041000452 |

