- Cam Follower
- 3 1/4" OD Straight Roller
- 1 1/4" Standard Stud
- 1 1/4-12 Thread
- Hex Hole End
| Roller Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Thread Type | UNF |
| End Type | Hex Hole |
| Roller Width | 1 3/4 in |
| Thread Size | 1 1/4 |
| Dynamic Load Rating | 20200 lbf |
| Stud Length | 2 1/2 in |
| Stud Type | Standard |
| Stud Dia. | 1 1/4 in |
| Threads per Inch | 12 |
| Bearing Type | Needle Bearing |
| Enclosure | Unsealed |
| Roller Type | Straight |
| Material | Steel |
| Static Capacity | 25260 lbf |
| Weight | 4.5 LB |
| EAN or UPC | 651041184312 |

