- Cam Follower
- 2" OD Straight Roller
- 7/8" Standard Stud
- 7/8-14 Thread
- Slotted End
| Inch/Metric | Inch |
| Stud Dia. | 0.875 in |
| Enclosure | Unsealed |
| Stud Length | 2 in |
| Roller Dia. | 2 in |
| Roller Type | Straight |
| Thread Type | UNF |
| Static Capacity | 10700 lbf |
| Thread Size | 7/8 |
| Material | Steel |
| Stud Type | Standard |
| Roller Width | 1 1/4 in |
| Bearing Type | Needle Bearing |
| End Type | Slotted |
| Dynamic Load Rating | 10370 lbf |
| Threads per Inch | 14 |
| Weight | 1.41 LB |
| EAN or UPC | 651041069626 |

