- Cam Follower
- 2 1/2" OD Crowned Roller
- 1" Standard Stud
- 1-14 Thread
- Slotted End
| Thread Size | 1 |
| Bearing Type | Needle Bearing |
| Stud Length | 2 1/4 in |
| Roller Width | 1 1/2 in |
| Stud Type | Standard |
| Threads per Inch | 14 |
| Inch/Metric | Inch |
| Roller Dia. | 2 1/2 in |
| Stud Dia. | 1 in |
| Roller Type | Crowned |
| Thread Type | UNF |
| Material | Steel |
| Dynamic Load Rating | 15280 lbf |
| Enclosure | Sealed |
| End Type | Slotted |
| Crown Radius | 30 in |
| Static Capacity | 16650 lbf |
| Weight | 2.5 LB |
| EAN or UPC | 651041038363 |

