- Cam Follower
- 11/16" OD Straight Roller
- 1/4" Standard Stud
- 1/4-28 Thread
- Slotted End
| Roller Type | Straight |
| Material | Steel |
| Roller Width | 7/16 in |
| Threads per Inch | 28 |
| Enclosure | Sealed |
| Stud Dia. | 1/4 in |
| Thread Type | UNF |
| Stud Length | 3/4 in |
| Thread Size | 1/4 |
| Stud Type | Standard |
| Static Capacity | 1250 lbf |
| Bearing Type | Needle Bearing |
| End Type | Slotted |
| Dynamic Load Rating | 1320 lbf |
| Roller Dia. | 11/16 in |
| Inch/Metric | Inch |
| Weight | 0.06 LB |
| EAN or UPC | 651041068315 |

