- Cam Follower
- 1 7/8" OD Straight Roller
- 3/4" Standard Stud
- 3/4-16 Thread
- Hex Hole End
| Inch/Metric | Inch |
| Stud Type | Standard |
| Threads per Inch | 16 |
| Static Capacity | 7950 lbf |
| Roller Type | Straight |
| Thread Type | UNF |
| Thread Size | 3/4 |
| Stud Length | 1 3/4 in |
| Stud Dia. | 3/4 in |
| End Type | Hex Hole |
| Dynamic Load Rating | 7870 lbf |
| Roller Dia. | 1 7/8 in |
| Bearing Type | Needle Bearing |
| Enclosure | Unsealed |
| Roller Width | 1 in |
| Material | Steel |
| Weight | 0.97 LB |
| EAN or UPC | 651041068964 |

