- Cam Follower
- 1 3/4" OD Crowned Roller
- 3/4" Standard Stud
- 3/4-16 Thread
- Slotted End
| Thread Size | 3/4 |
| Roller Dia. | 1 3/4 in |
| Dynamic Load Rating | 7870 lbf |
| Static Capacity | 7950 lbf |
| Roller Width | 1 in |
| Stud Dia. | 3/4 in |
| Crown Radius | 20 in |
| Inch/Metric | Inch |
| Stud Type | Standard |
| Bearing Type | Needle Bearing |
| Threads per Inch | 16 |
| Roller Type | Crowned |
| Material | Steel |
| Enclosure | Sealed |
| Thread Type | UNF |
| Stud Length | 1 3/4 in |
| End Type | Slotted |
| Weight | 0.88 LB |
| EAN or UPC | 651041012929 |

