- Cam Follower
- 1 1/4" OD Straight Roller
- 1/2" Standard Stud
- 1/2-20 Thread
- Slotted End
| Thread Size | 1/2 |
| Static Capacity | 4300 lbf |
| Enclosure | Unsealed |
| Roller Dia. | 1 1/4 in |
| End Type | Slotted |
| Bearing Type | Needle Bearing |
| Dynamic Load Rating | 4470 lbf |
| Roller Type | Straight |
| Stud Length | 1 1/4 in |
| Inch/Metric | Inch |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Material | Steel |
| Stud Dia. | 1/2 in |
| Roller Width | 3/4 in |
| Stud Type | Standard |
| Weight | 0.32 LB |
| EAN or UPC | 651041122406 |

