- Cam Follower
- 1 1/2" OD Crowned Roller
- 5/8" Standard Stud
- 5/8-18 Thread
- Slotted End
| Inch/Metric | Inch |
| Roller Width | 7/8 in |
| Roller Type | Crowned |
| Thread Type | UNF |
| Static Capacity | 5730 lbf |
| Thread Size | 5/8 |
| Dynamic Load Rating | 5560 lbf |
| Stud Length | 1 1/2 in |
| Stud Dia. | 5/8 in |
| Enclosure | Sealed |
| Stud Type | Standard |
| Threads per Inch | 18 |
| Roller Dia. | 1 1/2 in |
| End Type | Slotted |
| Crown Radius | 20 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Weight | 0.55 LB |
| EAN or UPC | 651041064751 |

