- 9.500" Shaft Diameter
- .189" Thick
- 9.036" Free Diameter
- Carbon Steel
- 3 Turn Offset
| Series | WST |
| Thickness | 0.189 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Tube |
| Groove Depth | 0.2 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Thrust Load Groove | 134300 lbf |
| Shaft Dia. | 9.5 in |
| Weight | 0.534 LB |

