- 9.250" Shaft Diameter
- .189" Thick
- 8.798" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Package Type | Tube |
| Thickness | 0.189 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Shaft Dia. | 9.25 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 127500 lbf |
| Material | Stainless Steel |
| Series | WST |
| Groove Depth | 0.195 in |
| Weight | 0.562 LB |

