- 9" Shaft Diameter
- 0.189" Thick
- 8.56" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Shaft Dia. | 9 in |
| Groove Width [Max] | 0.209 in |
| Series | Medium Heavy Duty |
| Duty | Medium Heavy-Duty |
| Thickness | 0.189 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.19 in |
| Inch/Metric | Inch |
| Section Height | 0.375 in |
| Weight | 0.534 LB |

