- .875" Shaft Diameter
- .042" Thick
- .827" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Thickness | 0.042 in |
| Plating | N/A |
| Package Type | Loose |
| Thrust Load Groove | 1240 lbf |
| Series | WST |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Material | Stainless Steel |
| Groove Depth | 0.02 in |
| Type | Retaining Ring |
| Weight | 0.002 LB |

