- 8.250" Shaft Diameter
- .189" Thick
- 7.845" Free Diameter
- Carbon Steel
- 3 Turn Offset
| Thickness | 0.189 in |
| Shaft Dia. | 8.25 in |
| Type | Retaining Ring |
| Plating | N/A |
| Groove Depth | 0.175 in |
| Material | Carbon Spring Steel |
| Package Type | Tube |
| Series | WST |
| Inch/Metric | Inch |
| Thrust Load Groove | 102050 lbf |
| Weight | 0.49 LB |

