- .812" Shaft Diameter
- .042" Thick
- .768" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Series | WST |
| Plating | N/A |
| Shaft Dia. | 0.812 in |
| Thickness | 0.042 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Groove Depth | 0.018 in |
| Thrust Load Groove | 1030 lbf |
| Type | Retaining Ring |
| Weight | 0.001 LB |

