- 0.78" Shaft Diameter
- 0.042" Thick
- 0.738" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Series | Medium Heavy Duty |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.018 in |
| Shaft Dia. | 0.78 in |
| Groove Width [Max] | 0.046 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Section Height | 0.065 in |
| Weight | 0.002 LB |

