Skip to content Skip to navigation menu
Smalley Steel Ring Co.WST-775

WST-775

External Spiral Retaining Rings
Item #101563998
  • 7.750" Shaft Diameter
  • .189" Thick
  • 7.368" Free Diameter
  • Carbon Steel
  • 3 Turn Offset
  • Medium Heavy Duty External Retaining Ring
+ Show More + Show Less
Smalley Steel Ring Co.WST-775
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.750" Shaft Diameter
  • .189" Thick
  • 7.368" Free Diameter
  • Carbon Steel
  • 3 Turn Offset
Inch/Metric Inch
Plating N/A
Shaft Dia. 7.75 in
Series WST
Package Type Tube
Type Retaining Ring
Groove Depth 0.165 in
Material Carbon Spring Steel
Thickness 0.189 in
Thrust Load Groove 90390 lbf
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison